Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A25

  • Mfr # 486A25

  • Zoro # G6256962


product price:  $8.49
/ea

Key Features

Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486A25
Zoro #
G6256962
UPC #
00194484284329
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Chemical Resistant
No
Metal Detectable
No
Sign Header
No Header
Adhesive Style
Permanent
NFPA Standard
NFPA 55, NFPA 99
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Protective Coating
No Protective Coating
Legend Pictogram Description
Smoking, Fire
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-02, PFXG-07
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend
Medical Gases No Smoking No Open Flames
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Flexible
Number of Printed Sides
1
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Medical Gases No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.