Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 475W98

  • Mfr # 475W98

  • Zoro # G5790397


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Buried Gas Line
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W98
Zoro #
G5790397
UPC #
00194484181246
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Buried Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Legend
Buried Gas Line
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Header Background Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Chemical Resistant
Yes
Corrosion Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
Caution
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Gas Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.