Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 475X18

  • Mfr # 475X18

  • Zoro # G5769351


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Carbon Monoxide May Be Present
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X18
Zoro #
G5769351
UPC #
00194484142469
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Carbon Monoxide May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2)
Sign Legend
Carbon Monoxide May Be Present
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.