Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 475X82

  • Mfr # 475X82

  • Zoro # G5797272


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
H2S Poisonous Gas May Be Present
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X82
Zoro #
G5797272
UPC #
00194484181956
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
H2S Poisonous Gas May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.55
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Style
Text
Material Properties
Rigid
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1926.55
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
H2S Poisonous Gas May Be Present
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header Text Color
Yellow
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Anti-Slip Surface
No
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.