Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 475Y22

  • Mfr # 475Y22

  • Zoro # G5773813


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
USED BATTERIES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y22
Zoro #
G5773813
UPC #
00194484182298
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
USED BATTERIES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Header
Caution
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Used Batteries
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Batteries, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.