Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 475Z12

  • Mfr # 475Z12

  • Zoro # G5773597


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Corrosive Material
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Z12
Zoro #
G5773597
UPC #
00194484183127
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Corrosive Material
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Legend Pictogram ID
PCHL-25
Sign Header
Danger
Anti-Slip Surface
No
Graffiti Resistant
Yes
Legend Pictogram Description
Chemical
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend
Corrosive Materials
Corrosion Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.