Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 475Z89

  • Mfr # 475Z89

  • Zoro # G5800693


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Z89
Zoro #
G5800693
UPC #
00194484183844
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Write on Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Red
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Skull And Crossbones
Legend Pictogram ID
PCHL-16
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header
Danger
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Rigid
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.