Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 476A04

  • Mfr # 476A04

  • Zoro # G5773621


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Corrosive Contact Will Cause Burns Or Severe Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A04
Zoro #
G5773621
UPC #
00194484183974
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Corrosive Contact Will Cause Burns Or Severe Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Legend Pictogram Description
Chemical Hazard, Hand
Number of Printed Sides
1
Sign Legend
Corrosive Contact Will Cause Burns Or Severe Injury.
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Graffiti Resistant
Yes
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PCHL-17
Metal Detectable
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Header Pictogram ID
PPIC-61
Anti-Slip Surface
No
Chemical Resistant
Yes
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.