Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 476D42

  • Mfr # 476D42

  • Zoro # G5777322


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Propane Gas. Flammable.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D42
Zoro #
G5777322
UPC #
00194484186203
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Propane Gas. Flammable.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend
Propane Gas. Flammable.
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Legend Pictogram ID
PFXG-78
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend Background Color
White
Header Pictogram ID
PPIC-61
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200
Mounting Pattern
4 Corner
Mirror Print
No
State Specific Sign
No
Sign Header
Danger
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Fire
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Propane Gas. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.