Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 476D93

  • Mfr # 476D93

  • Zoro # G5831408


product price: $22.89
/ea

Key Features

Header
Danger
Legend
Toxic Gas Do Not Enter When Light Is Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D93
Zoro #
G5831408
UPC #
00194484186678
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Toxic Gas Do Not Enter When Light Is Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend
Toxic Gas Do Not Enter When Light Is Flashing
Sign Mounting Location
Wall
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic Gas Do Not Enter When Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.