Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 476F77

  • Mfr # 476F77

  • Zoro # G5789548


product price: $22.89
/ea

Key Features

Header
Warning
Legend
IT IS UNLAWFUL AND DANGEROUS TO DISPENSE GASOLINE INTO UNAPPROVED CONTAINERS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F77
Zoro #
G5789548
UPC #
00194484187439
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Warning
Legend
IT IS UNLAWFUL AND DANGEROUS TO DISPENSE GASOLINE INTO UNAPPROVED CONTAINERS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Orange
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.106(a)(29), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Header Text Color
Black
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Header
Warning
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(a)(29)
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend
It Is Unlawful And Dangerous To Dispense Gasoline Into Unapproved Containers
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend It Is Unlawful And Dangerous To Dispense Gasoline Into Unapproved Containers, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.