Chemical Sign, 10 in H, 14 in W, Horizontal Rectangle, English, 486A52

  • Mfr # 486A52

  • Zoro # G6249901


product price: $22.89
/ea

Key Features

Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A52
Zoro #
G6249901
UPC #
00194484284596
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Blue, White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Number of Printed Sides
1
Sign Header
Chemical Spillage
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Must Be Reported Immediately To Plant Supervisory Personnel, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.