Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 475X66

  • Mfr # 475X66

  • Zoro # G5853290


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X66
Zoro #
G5853290
UPC #
00194484181819
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, EPA 40 CFR 261.4, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Sign Header
Caution
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Header Text Color
Yellow
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
No Chemicals In Drains Use Chemical Waste Containers
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Chemicals In Drains Use Chemical Waste Containers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products