Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 475Y24

  • Mfr # 475Y24

  • Zoro # G6043882


product price:  $13.99
/ea

Key Features

Header
Caution
Legend
USED BATTERIES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y24
Zoro #
G6043882
UPC #
00194484269319
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
USED BATTERIES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
State Specific Sign
No
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend
Used Batteries
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Batteries, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.