Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 476C89

  • Mfr # 476C89

  • Zoro # G5876451


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Poison
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C89
Zoro #
G5876451
UPC #
00194484185701
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Poison
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Legend
Poison
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PCHL-41
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
Chemical Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Mirror Print
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Skull And Crossbones
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.