Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 476D95

  • Mfr # 476D95

  • Zoro # G5866907


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Toxic Gas Do Not Enter When Light Is Flashing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D95
Zoro #
G5866907
UPC #
00194484186692
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Toxic Gas Do Not Enter When Light Is Flashing
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Legend
Toxic Gas Do Not Enter When Light Is Flashing
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic Gas Do Not Enter When Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.