Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 486A04

  • Mfr # 486A04

  • Zoro # G6311958


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
(Flammable Symbol)
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A04
Zoro #
G6311958
UPC #
00194484284121
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
(Flammable Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Legend
Flammable Symbol
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
No Header
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.