Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 486A60

  • Mfr # 486A60

  • Zoro # G6316788


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
QUARANTINE AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486A60
Zoro #
G6316788
UPC #
00194484284671
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
QUARANTINE AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend
Quarantine Area
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Caution
Chemical Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Quarantine Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.