Chemical Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 486C15

  • Mfr # 486C15

  • Zoro # G6294832


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Non Hazardous Materials Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C15
Zoro #
G6294832
UPC #
00194484285210
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Notice
Legend
Non Hazardous Materials Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Background Color
Blue
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header
Notice
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend Style
Text
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend
Non-Hazardous Materials Only
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Hazardous Materials Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.