Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 475X99

  • Mfr # 475X99

  • Zoro # G5819742


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X99
Zoro #
G5819742
UPC #
00194484182106
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Caution
Sign Legend Background Color
Yellow
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.