Shop CONDOR

Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 475Z60

  • Mfr # 475Z60
  • Zoro # G5793483

product price: 
$
8.49
/ea

Key Features

Header
Danger
Legend
Hazardous Chemicals
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475Z60
Zoro #
G5793483
UPC #
00194484183578
Country of Origin
United States
Item
Chemical Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Hazardous Chemicals
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.