Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 476A02

  • Mfr # 476A02

  • Zoro # G5802087


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A02
Zoro #
G5802087
UPC #
00194484183950
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Red
Sign Legend
Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death.
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Write on Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Skull And Crossbones
Chemical Resistant
No
Sign Header Text Color
White
Sign Header Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132
Legend Pictogram ID
PCHL-16
Adhesive Style
Permanent
Sign Header
Danger
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-61
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Gas. Breathing Gas Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.