Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 476C59

  • Mfr # 476C59

  • Zoro # G5847009


product price:  $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Header
Danger
Legend
Keep Out Hazardous Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C59
Zoro #
G5847009
UPC #
00194484185428
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Keep Out Hazardous Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Corrosion Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend
Keep Out Hazardous Chemicals
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Sign Legend Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.