Chemical Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 476G20

  • Mfr # 476G20

  • Zoro # G5812970


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476G20
Zoro #
G5812970
UPC #
00194484187835
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Write on Surface
No
Legend Pictogram Description
Gas Hazard
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately.
Header Pictogram ID
PPIC-55
Sign Header
Warning
Corrosion Resistant
No
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
NFPA Standard
NFPA 12
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Graffiti Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
ANSI 969 Compliant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Legend Pictogram ID
PPEQ-519
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.