Zoro Homepage

Chemical Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 476A24

  • Zoro # G5800002


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Danger
Legend
Corrosive. Avoid Contact With Eyes And Skin.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A24
Zoro #
G5800002
UPC #
00194484184162
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Corrosive. Avoid Contact With Eyes And Skin.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Header Background Color
Black, Red
Sign Legend Text Color
Black, White
Glow In The Dark
No
Header Pictogram ID
PPIC-61
Legend Pictogram ID
PCHL-02
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Legend
Corrosive. Avoid Contact With Eyes And Skin.
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
State Specific Sign
No
Chemical Resistant
Yes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Legend Pictogram Description
Chemical Hazard, Hand
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Write on Surface
No
Sign Header
Danger
Mirror Print
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.