Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 475W65

  • Zoro # G5866627


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Caution
Legend
Always Add Acid To Water.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W65
Zoro #
G5866627
UPC #
00194484180935
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Always Add Acid To Water.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PCHL-33
Sign Header Style
Symbol and Text
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Sign Legend
Always Add Acid To Water.
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Background Color
Yellow
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Acid
Adhesive Style
Permanent
Metal Detectable
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.