Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, Spanish

  • Mfr # 476D82

  • Zoro # G5875289


product price: $3.99
/ea

Key Features

Header
Danger/Peligro
Legend
Sustancias Quimicas sas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D82
Zoro #
G5875289
UPC #
00194484186579
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger/Peligro
Legend
Sustancias Quimicas sas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Legend
Sulfuric Acid/Acido Sulfurico
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Graffiti Resistant
No
Mirror Print
No
Sign Header
Danger/Peligro
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Adhesive Style
Permanent
Material Properties
Flexible
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Sulfuric Acid/Acido Sulfurico, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.