Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 10"W, 7" H, 0.004" Thickness

  • Mfr # 476D74

  • Zoro # G5847919


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Peligro
Legend
Sulfuric Acid/Acido Sulfurico
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D74
Zoro #
G5847919
UPC #
00194484186494
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Sulfuric Acid/Acido Sulfurico
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
Peligro
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend
Sustancias Quimicas Peligrosas
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Chemical Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Sustancias Quimicas Peligrosas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.