Zoro Homepage

Chemical Sign, 10"W, 7" H, 0.032" Thickness

  • Mfr # 475Y74

  • Zoro # G5844568


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Battery Charging Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y74
Zoro #
G5844568
UPC #
00194484182779
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Battery Charging Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Chemical Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Header
Danger
Material Properties
Rigid
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Battery Charging Area
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.