Chemical Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475W66

  • Mfr # 475W66

  • Zoro # G5834278


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
Always Add Acid To Water.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W66
Zoro #
G5834278
UPC #
00194484180942
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Always Add Acid To Water.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Always Add Acid To Water.
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Header Pictogram ID
PPIC-55
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Acid
Sign Header Background Color
Yellow
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PCHL-33
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Metal Detectable
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Mounting Location
Wall
Write on Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Always Add Acid To Water., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.