Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish

  • Mfr # 486C01

  • Zoro # G6247293


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger/Peligro
Legend
Liquid Manure Storage/Almacenaje De Estiercol Liquido
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C01
Zoro #
G6247293
UPC #
00194484285074
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger/Peligro
Legend
Liquid Manure Storage/Almacenaje De Estiercol Liquido
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Legend
Liquid Manure Storage/Almacenaje De Estiercol Liquido
Material Properties
Rigid
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Liquid Manure Storage/Almacenaje De Estiercol Liquido, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.