Chemical Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 475Y32

  • Zoro # G5855442


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Y32
Zoro #
G5855442
UPC #
00194484182373
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Metal Detectable
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Sign Header
Caution/Precaucion
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
State Specific Sign
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.