Zoro Homepage

Chemical Sign, 14" W, 10" H, 0.032" Thick

  • Mfr # 476D67

  • Zoro # G5795662


product price: $22.89
/ea

Key Features

Header
Peligro
Legend
Sulfuric Acid/Acido Sulfurico
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D67
Zoro #
G5795662
UPC #
00194484186425
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Sustancias Quimicas Peligrosas, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.