Zoro Homepage

Chemical Sign, 14" W, 10" H, 0.055" Thick, 475Y77

  • Mfr # 475Y77

  • Zoro # G5774513


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Battery Charging Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y77
Zoro #
G5774513
UPC #
00194484182809
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Battery Charging Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Legend
Battery Charging Area
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(g), OSHA 29 CFR 1926.441(b)(1)
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.