Zoro Homepage

Chemical Sign, 14"W, 10"H, 0.032" Thickness

  • Mfr # 486A70

  • Zoro # G6319107


product price: $22.89
/ea

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A70
Zoro #
G6319107
UPC #
00194484284770
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(q)(4), OSHA 29 CFR 1926.441
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
Sign Header
Caution
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(q)(4), OSHA 29 CFR 1926.441
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.