Chemical Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 475W73

  • Mfr # 475W73

  • Zoro # G5790132


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W73
Zoro #
G5790132
UPC #
00194484181017
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Caution
Includes Mounting Hardware
No
Legend Pictogram Description
Gas Hazard
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Sign Header Text Color
Black
Write on Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Chemical Resistant
No
NFPA Standard
NFPA 12
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
No Mounting Holes
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation.
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Legend Pictogram ID
PPEQ-518
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Ventilate The Area Before Entering. A High Carbon Dioxide Gas Concentration Can Occur In This Area And Can Cause Suffocation., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.