Shop CONDOR

Chemical Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 475Y50

  • Mfr # 475Y50
  • Zoro # G5849291

product price: 
$
2.19
/ea

Key Features

Header
Caution
Legend
Hazardous Material
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475Y50
Zoro #
G5849291
UPC #
00194484182540
Country of Origin
United States
Item
Chemical Sign
Header
Caution
Legend
Hazardous Material
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Metal Detectable
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hazardous Material
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.