Chemical Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 476C90

  • Mfr # 476C90

  • Zoro # G5819499


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Danger
Legend
Poison
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476C90
Zoro #
G5819499
UPC #
00194484185718
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Poison
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Legend Pictogram Description
Skull And Crossbones
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Legend Pictogram ID
PCHL-41
Material Properties
Flexible
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend
Poison
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Header
Danger
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.