Chemical Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 476D07

  • Mfr # 476D07

  • Zoro # G5839150


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
Poison Keep Out
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476D07
Zoro #
G5839150
UPC #
00194484185879
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Poison Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend
Poison Keep Out
Chemical Resistant
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products