Chemical Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 476F97

  • Mfr # 476F97

  • Zoro # G5837367


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476F97
Zoro #
G5837367
UPC #
00194484187620
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-55
Legend Pictogram ID
PPEQ-518
Material Properties
Flexible
Sign Header Text Color
Black
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Header
Warning
Sign Header Background Color
Orange
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated.
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Gas Hazard
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
NFPA Standard
NFPA 12
Adhesive Style
Permanent
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Do Not Enter Until Ventilated., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.