Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 4 in Height, 5 in Width, Plastic, Rectangle, English

  • Mfr # 487D39

  • Zoro # G2188390


product price: $11.99
/pk 25, $0.48/ea

Key Features

Header
Caution
Legend
Pesticide Application Keep Off
Width
5 in
Height
4 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D39
Zoro #
G2188390
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
4 in
Thickness
4 in

Details

Item
Chemical Sign
Header
Caution
Legend
Pesticide Application Keep Off
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Operating Temp. Range
-17 Degrees to 160 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Legend
Pesticide Application Keep Off
Sign Header Background Color
Black
Sign Header
Caution
ANSI Standards
ANSI Z535
Number of Printed Sides
1
ANSI 969 Compliant
Yes
Sign Mounting Location
Post
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Chemical Sign

Description

Chemical Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Pesticide Application Keep Off, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.