Chemical Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 476D63

  • Mfr # 476D63

  • Zoro # G5836621


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D63
Zoro #
G5836621
UPC #
00194484186388
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black, Yellow
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
Danger
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Header Background Color
Red
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Legend Pictogram Description
Chemical Hazard
Graffiti Resistant
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
State Specific Sign
No
Legend Pictogram ID
PCHL-31
Header Pictogram ID
PPIC-61
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Number of Printed Sides
1
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Contact Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.