Chemical Sign, 5 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English
Mfr # 475X19
Zoro # G5874948
product price: $5.69
/eaSold in multiples of 3 for $17.07
Key Features
Header
Caution
Legend
Carbon Monoxide May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475X19
Zoro #
G5874948
UPC #
00194484181376
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.