Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 486A21

  • Mfr # 486A21

  • Zoro # G6298621


product price: $9.79
/ea

Key Features

Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486A21
Zoro #
G6298621
UPC #
00194484284282
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Chemical Sign
Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend
Medical Gases No Smoking No Open Flames
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Material Properties
Rigid
NFPA Standard
NFPA 55, NFPA 99
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header
No Header
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Legend Pictogram Description
Smoking, Fire
Legend Pictogram ID
PFXG-02, PFXG-07
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Medical Gases No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.