Zoro Homepage

Chemical Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 486A28

  • Mfr # 486A28

  • Zoro # G6295121


product price: $9.49
/ea

Key Features

Header
No Header
Legend
CAUTION: OXIDIZING GASES STORED WITHIN NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A28
Zoro #
G6295121
UPC #
00194484284350
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
CAUTION: OXIDIZING GASES STORED WITHIN NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Legend
Caution: Oxidizing Gases Stored Within No Smoking
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
NFPA Standard
NFPA 55, NFPA 99
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution: Oxidizing Gases Stored Within No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products