Shop CONDOR

Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475W80

  • Mfr # 475W80
  • Zoro # G5817688

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475W80
Zoro #
G5817688
UPC #
00194484181086
Country of Origin
United States
Item
Chemical Sign
Header
Caution
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Legend Pictogram ID
PPEQ-518
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Graffiti Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Legend Pictogram Description
Gas Hazard
Mounting Pattern
4 Corner
Sign Header Background Color
Yellow
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Header
Caution
State Specific Sign
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
NFPA Standard
NFPA 12
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.