Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475X20

  • Mfr # 475X20

  • Zoro # G5799092


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
Caution
Legend
Carbon Monoxide May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X20
Zoro #
G5799092
UPC #
00194484181383
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Carbon Monoxide May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Carbon Monoxide May Be Present
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Header
Caution
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2)
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.