Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475X33

  • Mfr # 475X33

  • Zoro # G5870678


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X33
Zoro #
G5870678
UPC #
00194484181505
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2)
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Write on Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Background Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide Area Requires Proper Ventilation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.