Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475Y36

  • Mfr # 475Y36

  • Zoro # G5779422


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Chlorine Area Hazardous Contact May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Y36
Zoro #
G5779422
UPC #
00194484182410
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Chlorine Area Hazardous Contact May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Caution
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Skull And Crossbones
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Legend
Chlorine Area Hazardous Contact May Result In Injury.
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PCHL-16
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Material Properties
Rigid
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Area Hazardous Contact May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.