Shop CONDOR

Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 475Z56

  • Mfr # 475Z56
  • Zoro # G5797047

product price: 
$
9.79
/ea

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475Z56
Zoro #
G5797047
UPC #
00194484183530
Country of Origin
United States
Item
Chemical Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Header
Danger
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Legend
Hazardous Chemicals
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.